- General Purpose
- Three Phase
- Totally Enclosed Fan Cooled (TEFC)
- Unimount®
- Energy Efficient
US Motors Unimount® TEFC, 3/4 HP, 3-Phase, 1140 RPM Motor, T34S3B14
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$409.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 233.7 OZFT |
| Locked Rotor Torque | 160.3 OZFT |
Product Details
| Insulation Class | B |
| Horsepower | 3/4 HP |
| Frame | 143T |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1140 rpm |
| Locked Rotor Amps | 16.05 A |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Nameplate RPM | 1140 rpm |
| Full Load Amps | 3.4-3.5/1.7 A |
| Manufacturers Part Number | T34S3B14 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM Range | 1101-1200 rpm |
| Brand | US Motors |