Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB217616

MPN #: 121465.00

Leeson Motors - 2HP, 115/208-230V, 1740RPM, TEFC, Rigid C Mount, 1.0 S.F.

Product Description
Pressure Washer Motor: 2HP, 1740RPM, 145 Frame, Totally-Enclosed, Fan-Cooled (TEFC), 115/208-230V, 1PH, Continuous duty, Manual thermal protection, 1.0 Service Factor, Rigid C Mount.

Motors specially suited for hot or cold pressure washer applications and other single phase installations requiring minimum starting and running amperages. Capacitor start, capacitor run construction for reduced amperage. Double shield ball bearings prelubricated with Exxon POLYREX® EM lubricant, having operating temperature range of -20°F to +350°F and special formulation to provide extra long life and moisture resistance. Dynamically balanced rotor and shaft assembly. High efficiency reduced amperage energy saving designs. Stator impregnated with extra heavy varnish system. High temperature copper magnet wire for high overload capacity. Grounding provision in conduit box. Manual reset overload protector protects against automatic resets. High overload capacities provided by service factor.



PRICE
$1,249.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight46 lbs
Shaft Diameter7/8

Product Details

Motor RPM 60 Hertz1740 rpm
Mounting LocationC-Face Rigid
MaterialRolled Steel
Phase1
Manufacturers Part Number121465.00
Nameplate Amps18.4/9.2 A
EnclosureTEFC
DesignCapacitor Start Capacitor Run
Shaft End Bearing6205
Service Factor1.0
BrandLeeson
RPM1740 rpm
Efficiency82
Horsepower2 HP
Efficiency TypeStandard
Frame145
Hertz60 Hz
RotationCCW °
Thermal ProtectionManual
Enclosure TypeTotally Enclosed
Voltage115/208-230 V
DutyContinuous
Compatible Part/Model NumberBaldor, CL3516TM
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedN
ULN