Motor is designed for woodworking equipment such as table saws, planers, etc. Totally enclosed design prevents motor problems caused by wood dust and shavings.
Leeson Motors - 3HP, 230V, 3450RPM, TEFC, Round Mount
Write a Review
|
Questions & Answers (0)
Product Description
Woodworking Motor: 3HP, 3450RPM, 145 Frame, Totally-Enclosed, Fan-Cooled (TEFC), 230V, 1PH, Continuous duty, Manual thermal protection, 1.0 Service Factor, Round Mount.
PRICE
$969.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 56 lbs |
| Shaft Diameter | 7/8 |
Product Details
| Motor RPM 60 Hertz | 3450 rpm |
| Mounting Location | C-Face Footless |
| Material | Rolled Steel |
| Phase | 1 |
| Manufacturers Part Number | 120824.00 |
| Nameplate Amps | 13 A |
| Enclosure | TEFC |
| Design | Capacitor Start Capacitor Run |
| Shaft End Bearing | 6205 |
| Service Factor | 1.0 |
| Brand | Leeson |
| RPM | 3450 rpm |
| Efficiency | 81.5 |
| Horsepower | 3 HP |
| Efficiency Type | Standard |
| Frame | 145TC |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Thermal Protection | Manual |
| Enclosure Type | Totally Enclosed |
| Voltage | 230 V |
| Duty | Continuous |
| Compatible Part/Model Number | Marathon, C276 |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |