Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB228128

MPN #: 112430.00

Leeson Motors Motor Washdown Motor-3/4HP, 208-230/460V, 1725RPM, TEFC, RIGID C, 1.15 SF, 77 Eff.

Product Description
Washguard White Epoxy Coated Motor, 3-Phase: 3/4HP, 1725 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 56 Frame, RIGID C, 208-230/460V, 3PH, 60HZ, Name Plate Amps 2.8/1.4, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 77, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length: 1-7/8", Shaft Diameter: 5/8".

Enhanced performance in wet, humid areas

  • Durable RUST-OLEUM® white epoxy coating
  • Stainless steel shaft, conduit box cover, nameplate, fan guard
  • Special gaskets, slingers and seals
  • Four endshield drains
  • Moisture-resistant interior components
  • Meets IP55 enclosure protection
  • Suitable for use on VFDs
  • 10:1 ratio for constant or variable torque at 1.0 SF

Compatibility
AO Smith/Magnetek: H648
Grainger/Dayton: 3N772 | 3N781
PRICE
$809.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight29 lbs
Shaft Length1-7/8 in
Shaft Diameter5/8

Product Details

Catalog Number112430.00
Motor RPM 60 Hertz1725 rpm
Mounting LocationC-Face Rigid
MaterialRolled Steel
Phase3
Manufacturers Part Number112430.00
Nameplate Amps2.8/1.4 A
EnclosureTEFC
DesignSq Cage Inductor Run
Service Factor1.15
Bearing Drive End6205
BrandLeeson
RPM1725 rpm
Horsepower3/4 HP
Efficiency TypeStandard
Frame56
Hertz60 Hz
RotationCCW/CW °
Thermal ProtectionNo
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency77
Full Load Amps2.8/1.4 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
ULY