Instant Plug-reversing with simple three wire connection. Permanent split capacitor design offering low in rush and full load amps. Manual reset overload protector. Starting torque approximately 150% of full load, not suitable for hard to start loads.
Leeson Motors - 1/2HP, 115V, 1625RPM, DP, Round Mount, 1.0 S.F.
Write a Review
|
Questions & Answers (0)
Product Description
Instant Reversing Motor: 1/2HP, 1625RPM, 48 Frame, Drip-Proof (DP), 115V, 1PH, Continuous duty, Manual thermal protection, 1.0 Service Factor, Round Mount.
PRICE
$575.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 25 lbs |
| Shaft Length | 1-1/2 in |
| Shaft Diameter | 5/8 |
Product Details
| Catalog Number | 102021.00 |
| Motor RPM 60 Hertz | 1625 rpm |
| Mounting Location | C-Face Footless |
| Material | Rolled Steel |
| Phase | 1 |
| Nameplate Amps | 6.1 A |
| Enclosure | DP |
| Design | PSC 1 Speed |
| Shaft End Bearing | 6203 |
| Service Factor | 1.0 |
| Brand | Leeson |
| RPM | 1625 rpm |
| Efficiency | 57.5 |
| Horsepower | 1/2 HP |
| Efficiency Type | Standard |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Thermal Protection | Manual |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115 V |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1501-1700 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |