Motors specially suited for hot or cold pressure washer applications and other single phase installations requiring minimum starting and running amperages. Capacitor start, capacitor run construction for reduced amperage. Double shield ball bearings prelubricated with Exxon POLYREX® EM lubricant, having operating temperature range of -20°F to +350°F and special formulation to provide extra long life and moisture resistance. Dynamically balanced rotor and shaft assembly. High efficiency reduced amperage energy saving designs. Stator impregnated with extra heavy varnish system. High temperature copper magnet wire for high overload capacity. Grounding provision in conduit box. Manual reset overload protector protects against automatic resets. High overload capacities provided by service factor.
Leeson Motors - 5HP, 208-230V, 1740RPM, DP, Rigid C Mount, 1.15 S.F.
Write a Review
|
Questions & Answers (0)
Product Description
Pressure Washer Motor: 5HP, 1740RPM, 184 Frame, Drip-Proof (DP), /208-230V, 1PH, Continuous duty, Manual thermal protection, 1.15 Service Factor, Rigid C Mount.
PRICE
$1,249.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 80 lbs |
| Shaft Length | 2-3/4 in |
| Shaft Diameter | 1-1/8 |
Product Details
| Motor RPM 60 Hertz | 1740 rpm |
| Mounting Location | C-Face Rigid |
| Material | Rolled Steel |
| Phase | 1 |
| Manufacturers Part Number | 131630.00 |
| Nameplate Amps | 23-21 A |
| Enclosure | DP |
| Design | Capacitor Start Capacitor Run |
| Shaft End Bearing | 6206 |
| Service Factor | 1.15 |
| Brand | Leeson |
| RPM | 1740 rpm |
| Efficiency | 83 |
| Horsepower | 5 HP |
| Efficiency Type | Standard |
| Frame | 184 |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Thermal Protection | Manual |
| Enclosure Type | Open/Drip Proof |
| Voltage | 208-230 V |
| Duty | Continuous |
| Compatible Part/Model Number | Baldor, CL1410TM, CL1430TM |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |