Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Resilient base has isolation or resilient rings between motor mounting hubs and base to absorb vibration and noise.
Leeson Motors-3/4HP, 115/208-230V, 1725RPM, TEFC, Resilient Mount, 1.15 SF, 70 Eff.
Write a Review
|
Questions & Answers (0)
Product Description
General Purpose, Capacitor Start-Inductor Run Motor: 3/4HP, 1725 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 56 Frame, Resilient Mount, 115/208-230V, 1PH, 60HZ, Name Plate Amps 10.8/5.4, Continuous duty, 1.15 Service Factor, Automatic thermal protection, Efficiency: 70, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length 1-7/8, Shaft Diameter 5/8.
PRICE
$729.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12.46 in |
| Width | 8.60 in |
| Height | 9.02 in |
Product Details
| Horsepower | 3/4 HP |
| Frame | 56 |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1800 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Resilient Base |
| Voltage | 115/208-230 V |
| Phase | 1 |
| Full Load Amps | 10.8/5.4 A |
| Manufacturers Part Number | 110026.00 |
| Rated RPM | 1800 |
| Brand | Leeson |
| Ambient Temperature | 40 °C |