Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB228222

MPN #: 121614.00

Leeson Motors Motor Washdown Motor-1.5HP, 208-230/460V, 1740RPM, TEFC, C FACE, 1.15 SF, 78.5 Eff.

Product Description
Washguard Brake Motors, 3-Phase: 1.5HP, 1740 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 145 Frame, C FACE, 208-230/460V, 3PH, 60HZ, Name Plate Amps 4.6-5/2.5, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 78.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Diameter: 7/8.

Washguard Brake Motors

  • Durable RUST-OLEUM® white epoxy coating
  • Stainless steel shaft, conduit box cover, nameplate, fan guard
  • Special gaskets, slingers and seals
  • Four endshield drains
  • Moisture-resistant interior components
  • Meets IP55 enclosure protection
  • Suitable for use on VFDs
  • 10:1 ratio for constant or variable torque at 1.0 SF


PRICE
$3,699.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight49 lbs
Shaft Diameter7/8

Product Details

Catalog Number121614.00
Motor RPM 60 Hertz1740 rpm
Mounting LocationC-Face Footless
MaterialRolled Steel
Phase3
Manufacturers Part Number121614.00
Nameplate Amps4.6-5/2.5 A
EnclosureTEFC
DesignSq Cage Inductor Run
Service Factor1.15
Bearing Drive End6205
BrandLeeson
RPM1740 rpm
Horsepower1-1/2 HP
Efficiency TypeStandard
Frame145TC
Hertz60 Hz
RotationCCW/CW °
Thermal ProtectionNo
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency78.5
Full Load Amps4.6-5/2.5 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
ULY