Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909674

MPN #: IDVSWDM3546T

Baldor-Reliance Washdown Motor IDVSWDM3546T, 3 Phase, 1 HP, 1745 RPM, 208-230/460 V, TENV,143TC FR

Product Description
Baldor-Reliance Washdown Motor IDVSWDM3546T, 3 Phase, 1 HP, 1745 RPM, 208-230/460 Volts, TENV, 143TC FR

Baldor-Reliance's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electostatically applied epoxy finish, paint free with major components in 300 series stainless steel, and all stainless steel. Applications include food processing, packaging, pharmaceuticals, or applications where motors are regularly exposed to high pressure wash down.

Features
  • Includes all the advantages of our standard Paint Free washdown duty motors
  • Specifically designed and built for use on variable frequency drives
  • Meets NEMA MG 1, Part 31
Application(s)
  • Conveyors, Pumps and other equipment in food processing and other severe environments where motors are washed on a regular basis. For adjustable speed applications not requiring full torque at zero speed.
PRICE
$2,819.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C12.12 in

Product Details

Bearing Opp Drive End6203
Motor RPM 60 Hertz1745 rpm
Mounting LocationC-Face Footless
Phase3
Manufacturers Part NumberIDVSWDM3546T
EnclosureTENV
Service Factor1
Bearing Drive End6205
BrandBaldor-Reliance
Max RPM6000 rpm
RPM1745 rpm
TypeWashdown Motor
Insulation ClassH
Horsepower1 HP
Frame143TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency85.5
Full Load Amps3-2.9/1.45 A
Slip Hertz1.7 Hz
Magnetizing Current1.8/.9 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

Specification Number35SS642P560G1