Century Motor-Flanged 2 Hp 2-Speed 230V (1/3 Hp Low) Mfr. SQS1202R
Write a Review
|
Questions & Answers (0)
Product Description
We highly recommend also changing the pump seal with a new motor. Volts: 230 Amps: 11.3/3.3 Service Factor: 1.3 Frame: 48Y AG-Dimension: 13-13/16"
PRICE
$919.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22.75 in |
| Width | 11 in |
| Height | 9.5 in |
Product Details
| RPM | 3,450 rpm |
| Horsepower | 1 HP |
| Frame | 48Y |
| Hertz | 60 Hz |
| Voltage | 230 V |
| Phase | 1 |
| Full Load Amps | 11.3/3.3 A |
| Manufacturers Part Number | SQS1202R |
| RPM Range | 3001-3600 rpm |
| Brand | A.O. Smith |