Global Industrial
Model # :WBB183110
Global Industrial Motor Kit for 36" to 48" Exhaust Fans w/ Shutters
Write a Review
|
Questions & Answers (0)
Product Description
This Motor Kit is for use with all 36" to 48" Americraft Exhaust Fans with Shutters. Allows vertical wall mount applications. Helps provide automatic, powered open and close shutter operation for exhaust fans. Also converts manual shutters to automatic shutters for ease of operation. Motor kit includes mounting bracket and hardware.
PRICE
$289.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Motor Kit |
| Voltage | 115 / 230 V |
| Material | Metal |
| Description | Motor Kit |
| Manufacturers Part Number | B183110 |
| For Use With | 36" to 48" Exhaust Fans w/ Shutters |
| Brand | Global Industrial |