Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB236768

MPN #: 108050.00

Leeson Motors DC Motor-1/3HP, 24V, 1800RPM, TENV, Rigid C

Product Description
DC Motor: 1/3HP, 1800 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, S56C Frame, Rigid c, 24V, Continuous duty.

Suitable for applications having battery or solar powered operations, or generator supplied low voltage DC. These motors are high torque, continuous duty designs.

  • Easy Access Brushes for servicing
  • Large over-sized brushes assure longer brush life
  • Removable stamp steel base
  • Permanently lubricated sealed ball bearings
  • High starting Torque
  • Linear speed/torque over entire speed range
  • Capable of Dynamic braking
  • Two-lead connections for simple rotation reversing.

Click here to see our full selection of
PRICE
$875.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight25

Product Details

Horsepower1/3 HP
Catalog Number108050
Efficiency TypeStandard
FrameS56C
Motor RPM 60 Hertz1800 rpm
Enclosure TypeTotally Enclosed
Mounting LocationC-Face Rigid
Voltage24 V
Nameplate RPM1800 rpm
Full Load Amps13.5 A
Frame MaterialRolled Steel
DutyContinuous
EnclosureTENV
Compatible Part/Model NumberBaldor CDP3420-V24, Marathon Z663
RPM Range1701-1800 rpm
BrandLeeson