Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146261

MPN #: FRR775HP

AccuformNMC™ Motorcycle Trail Traffic Safety Sign, HIP Aluminum, 18" x 12", White/Brown

Product Description
Facility Signs are placed around facilities to make drivers vigilant of what rules to follow. The right road to stock and custom, traffic and parking signs, begins and ends at AccuformNMC™ Signs. Whether your need is around your facility or out in traffic, we will help you find the right material and accessories to meet your directional challenges. Miles of materials, plenty of posts, several stands and a diverse selection of driver safety and object markers.

Features:
  • Surface-printed prismatic sheeting (recognized by the Federal Highway Administration) is bonded to aluminum
  • Meets ASTM D4956 Type 1 standards
  • Graphics make the message easy to understand
  • Resists rust and corrosion
  • Withstands extreme temperatures and outdoor environments
  • Rounded corners, 1/4" corner holes, or 3/8" postmount holes
  • Service temperature range: -40° to 250°F
  • 3X brighter than Engineer-Grade
  • Meets ASTM requirement standards for D4956-09 Type III and Type IV, as well as ASTM 4956-07 Type X


PRICE
$69.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height18 in
Weight2 lbs
Size18" x 12"
Thickness1/16

Product Details

Sign ShapeRectangle
Sign LegendMotorcycle Trail w/ Graphic
ColorBrown
Mounting LocationSurface
MaterialAluminum
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberFRR775HP
BrandAccuform

Compliance & Certifications

CertificationsASTM D4956, MUTCD