Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146086

MPN #: FRR694RA

AccuformNMC™ No Parking Bike Lane Safety Sign, EGP Aluminum, 18" x 12", Red/White

Product Description
Parking Signs keep driveways, throughways, and curbs free of vehicles and indicate designated parking locations. Keep bike lanes clear of parked cars to protect bicyclists by posting this sign.

Features:
  • Durable, .080" aluminum signs will not rust
  • Engineer-grade prismatic (EGP) reflective surface provides added visibility in low-light conditions
  • UV-resistant inks prevent fading from long-term outdoor use
  • Protected by Sign Muscle® to guard against harsh abuse and graffiti
  • Finishing includes rounded corners with center post-mount holes
  • Surface-printed prismatic sheeting (recognized by the Federal Highway Administration) is bonded to aluminum
  • Meets ASTM D4956 Type 1 standards
  • Withstands extreme temperatures and outdoor environments
  • Rounded corners, 1/4" corner holes, or 3/8" postmount holes
  • Service temperature range: -40° to 250° F
  • Reflective sheeting provides extra visibility during low-light and night-time conditions when light shines on the surface
  • Excellent choice for regulatory, warning, work zone signs
  • Protect bicyclists by maintaining a dedicated bike lane without parked cars
  • Support an environmentally friendly method of transportation
  • Size: 18"W x 12"H
  • Weight: 1.685 lbs


PRICE
$56.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height18 in
Weight2 lbs
Size18" x 12"
Thickness1/16

Product Details

Sign ShapeRectangle
Sign LegendNo Parking Bike Lane
ColorRed
Mounting LocationSurface
MaterialAluminum
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberFRR694RA
BrandAccuform

Compliance & Certifications

CertificationsASTM D4956