Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TMI

Model # :WB251951C

MPN #: FS-MRU-ITM525-IJ-10X10-COMBO

TMI Motorized Roll-Up Dock Door PVC Coated Blue Vinyl Panels & Vision Panel 10x10

Product Description
TMI Screen-Pro™ ROLL-UP BUG DOOR

Insect Barrier Improves Employee Comfort And Productivity While Providing Light Penetration.

The Screen-Pro™ Roll-Up Bug Door is the perfect all-season warehouse and dock door. Innovative design allows for modular, interchangeable door panels that increase energy savings and create a more comfortable work environment.

22 oz PVC Coated Vinyl Door keeps cold and heat out of the facility. Safety Blue door panels help keep wind, dust and noise out of the warehouse, and helps deter trespassers from entering the building. A 60 ml Clear PVC Vision Panel offers enhanced visibility and light penetration.

Each door runs in a 4½" deep extruded aluminum guide track and contains aluminum wind stiffeners for added door protection. Bottom breakaway bar allows the door to release from the tracks when struck preventing damage to the screen. Door easily installs in-jamb.

Door is operated with a Motorized Lift that opens and closes the door via a 115V 1-phase in-tube electric motor that can move as quick as 14" per second. The motor is rated 8 to 10 cycles/hour.

Note: In-Jamb mounted doors take up 4½" of space on each side of the jamb and 9" of space on the top of the jamb. Requires a jamb depth of at least 8".

PRICE
$4,799.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 ft
Height10 ft

Product Details

Assembly RequiredYes
TypeRoll-up Bug Door
ColorBlue
InsulatedNo
Mounting LocationIn-Jamb
MaterialPVC
OperationMotorized
Manufacturers Part NumberFS-MRU-ITM525-IJ-10X10-COMBO
BrandTMI
HoodNo

Compliance & Certifications

Fire RatingNo