Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Motorola Solutions

Model # :WB436857

MPN #: RMM2050

Motorola Solutions RMM2050 2-Way 5 Channel Radio, 2W, License Free

Product Description
Motorola Solutions RMM2050 RM Series 2 Way Radio 5 Channel 2 Watt

Motorola Solutions 2 watt, 5 channel, MURS business two-way radio. Motorola Solutions RM two-way radios provide exceptional audio quality with up to 2000 mW of audio output, speaker magnetic field reduction and wind-noise reduction. Superior durability that meets military 810 C, D, E, F, G and IP54/55 specifications for shock and extreme weather resistance. Provides an indoor coverage area of up to 220,000 sq. ft. or 13 floors. 15 hours, average life hours. 5 MURS license-free frequencies and 219 codes. 6 customizable codes to help block interference.

Standard Features:
  • Antimicrobial protection
  • Cloning capability
  • Channel aliasing and VOX
  • Operates on 5 MURS FCC license-free frequencies

Includes rechargeable lithium-ion battery, charging tray, swivel holster and user's guide.

PRICE
$230.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Range220,000 Sq. Ft./ 13 Floors

Product Details

Battery TypeRechargeable Lithium-Ion
PowerDC
TypeMURS
Average Life15 hr
SeriesRM Series
Rebate AvailableNo
StyleMURS 2 Watt 5 Channel
RechargeableYes
Number of Channels5
Wattage2 W
DescriptionTwo Way Radio
Manufacturers Part NumberRMM2050
BatteriesRechargeable Lithium Ion Battery
WaterproofNo
Radio TypeHandheld
BrandMotorola Solutions
Frequency51.82 - 154.6 Mhz
Digital/AnalogAnalog

Warranty

Warranty2 yr