Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Motorola Solutions

Model # :WB436855

MPN #: RMU2080

Motorola Solutions RMU2080 RM Series 2 Way Radio 8 Channel 2 Watt

Product Description
Motorola Solutions RMU2080 RM Series 2 Way Radio 8 Channel 2 Watt with Display

Motorola Solutions 2 watt, 8 channel, UHF business two-way radio. Motorola Solutions RM two-way radios provide exceptional audio quality with up to 1500 mW of audio output, speaker magnetic field reduction and wind-noise reduction. Superior durability that meets military 810 C, D, E, F, G and IP54/55 specifications for shock and extreme weather resistance. 15 average life hours. Provides an indoor coverage area of up to 250,000 sq. ft. or 20 floors. 99 Selectable Business UHF Frequencies and 219 codes help to block interference.

    Standard features include:

  • NOAA Weather Radio Alerts
  • Tri color LED display
  • Antimicrobial protection
  • Cloning capability
  • Channel aliasing and VOX

Includes lithium-ion rechargeable battery, drop-in charging tray with AC power adapter, 3" spring belt clip and user's guide. Compatible with other RDX UHF radios and other radios operating on the same frequency and code.

PRICE
$355.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Range250,000 Sq. Ft./20 Floors

Product Details

Battery TypeRechargeable Lithium-Ion
PowerDC
TypeUHF
Average Life15 Hours hr
SeriesRM Series
StyleUHF 2 Watt 8 Channel
RechargeableYes
Number of Channels8
Wattage2 W
DescriptionTwo Way Radio
Manufacturers Part NumberRMU2080
BatteriesRechargeable Lithium Ion Battery
WaterproofNo
Radio TypeHandheld
BrandMotorola Solutions
Frequency450 - 470 Mhz
Digital/AnalogAnalog

Warranty

Warranty2 yr