Motorola PMLN8070 Silicone Earbud, Large, Black - 5 Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Motorola SolutionsPMLN8070 is a pack of 5 large replacement earhooks forMotorola Solutions PMLN8077 Swivel Earpiece w/inline PTT & mic. The Motorola Solutions PMLN8070 is a disposable item and is not covered by a warranty.Motorola Solutions offers replacement earhooks in small,medium, andlargesizes.
PRICE
$35.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 4-1/2 in |
| Height | 1/2 in |
Product Details
| Assembly Required | No |
| Package Quantity | 5 |
| Description | Replacement Earhooks (Large) |
| Color | Black |
| Manufacturers Part Number | PMLN8070 |
| For Use With | CLP1010e and CLP1080e Series |
| Brand | Motorola Solutions |
Warranty
| Warranty | 1 yr |