Motorola Solutions RAN4033A Stubby UHF Antenna for RDU4100 & RDU4160d
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | RAN4033A |
| For Use With | RDU4100 & RDU4160d |
| Description | Stubby UHF Antenna |
| Color | Black |
| Brand | Motorola Solutions |
Related Products
Help your customers reach you quickly and easily with the Easy Assist EA200-PTT Call Box. The wireless call box can be placed almost anywhere on-site for clear, two-way voice communications direct with customers through your radio at the simple press of a button. It features a large, attractive call button that slow glows when the call is active. The button provides intuitive operation without complicated instructions. Simply push to talk and release to listen. The EA-200 PTT works on any Motorola Solutions™ or other standard UHF business radio. It is easy to set up and configure. ...
Easily connect your team with the Midland BizTalk MB400 Business Radio Bundle. The MB400X6MC comes complete with six IP67 waterproof industrial grade MB400 business radios, batteries, antennas and belt clips along with an MGC400 Multi-Unit charger that charges all 6 radios from a single outlet. Pre-programmed right out of the box with 16 business band channels or can be custom programmed using the programming software and separately purchased programming cable. The MB400 is equipped with a cloning feature making it easy to program as many radios as necessary for your application. The ...
Blackbox™ Bantam® VHF 2-Way Radio Features: Compact, Rugged, Full Power Radio 16 Channels 5 watts / 2 watts 136-174MHz frequency range Scanning Voice Channel Enunciation 1500 mAh Lithium Ion Battery Rapid Rate Charger PC Program Freqs, PL, DPL 3 Programmable Buttons: Voice Encryption Function, Alarm Function, Whisper Transmit Function, High/Low Power Dimensions 2.3" x 3.75" x 1.34" NARROWBAND COMPLIANT Package Includes: Radio, Battery, Accessory Clamp, Belt Clip, Antenna, User Manual. Includes 2- pin Kenwood Connector Note: Radio programming service is optional. Please contact us for ...
The MB400 is an industrial grade on-site business radio designed for demanding business environments of all types. While this radio is relatively compact in size it is big on performance, carrying an IP67 waterproof rating and a full 4 watts of transmit power providing coverage for up to a 350,000 square foot warehouse. Ready to use right out of the box with 16 pre-programmed business band channels or can be custom programmed using the free programming software. The MB400 offers cloning capabilities making it easy to program an indefinite amount of radios. Perfect communication option for ...
Increase the efficiency of on site customer service with the Easy Assist 200 HD Call Box. A weatherproof, fully customizable outdoor call box that transmits a pre-recorded voice message to your two way radio when a customer presses the button for assistance. The EA-200-HD features a call button that glows when a call is active and keeps glowing until it is pressed again to close the call. It works with most business radios, including Motorola Solutions™ . Easy to configure, create a customized local message up to 10 seconds in length. Your customized message repeats until the ...