Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Midland

Model # :WBB3081964

MPN #: MB400X6MC

Midland® BizTalk® Business Radio Bundle W/ Multi Unit Charger, Black, Pack of 6

Product Description
Easily connect your team with the Midland BizTalk MB400 Business Radio Bundle. The MB400X6MC comes complete with six IP67 waterproof industrial grade MB400 business radios, batteries, antennas and belt clips along with an MGC400 Multi-Unit charger that charges all 6 radios from a single outlet. Pre-programmed right out of the box with 16 business band channels or can be custom programmed using the programming software and separately purchased programming cable. The MB400 is equipped with a cloning feature making it easy to program as many radios as necessary for your application. The MB400X6MC is a perfect communication option for warehouses, construction sites, office buildings, hotels, car dealerships, schools, apartment complexes and more. A full line of BizTalk MB series accessories are available to customize your radio experience. This product has warranty of 2 years.*Not Available for Sale in Canada

Features:
  • 16 business channels
  • 142 privacy codes
  • 4W of power
  • IP67 waterproof
  • Die cast metal frame
  • Emergency call
  • VOX
  • Bilingual Voice Announcements, english or spanish
  • Battery life extender
  • Low battery alert
  • Easy PC programming
  • Radio to radio cloning
What's In The Box:
  • Six MB400 BizTalk® business radios
  • Six Li-ion batteries
  • Six antennas
  • Six belt clip
  • One MGC400 gang charger
  • Owner's manual


PRICE
$899.99

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Range350,000 Sq. Ft./ 30 Floors

Product Details

Power7.4 Volt
TypeUHF
ColorBlack
SeriesMidland MB400
RechargeableYes
Number of Channels16
Wattage4 W
MaterialMetal
DescriptionBusiness Radio Bundle with Multi Unit Charger
Package Quantity6
Manufacturers Part NumberMB400X6MC
WaterproofNo
Radio TypeHandheld
BrandMidland
Frequency450 - 470 Mhz
Digital/AnalogAnalog

Warranty

Warranty1 yr