Motorola PMLN8065 Swivel Belt Holster for CLP1010e and CLP1080e Series, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Motorola Solutions PMLN8065 Swivel Belt Holster is the Replacement belt clip for Motorola Solutions CLP1010e and Motorola Solutions CLP1080e two way radios.
PRICE
$19.75
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 4 in |
| Height | 1-1/2 in |
Product Details
| Assembly Required | No |
| Description | Swivel Belt Holster |
| Color | Black |
| Manufacturers Part Number | PMLN8065 |
| For Use With | CLP1010e and CLP1080e Series |
| Brand | Motorola Solutions |
Warranty
| Warranty | 1 yr |