Leeson Motors Motor IEC Metric Motor-15HP, 230/460V, 3555/2940RPM, IP55, B3/B14, 1.15 SF, 91 Eff.
See all 26 items in product family

Leeson Motors Motor IEC Metric Motor-15HP, 230/460V, 3555/2940RPM, IP55, B3/B14, 1.15 SF, 91 Eff.

Item #: WBB228332

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,319.00 Save up to 48%
Qty Price
1-2 $1,777.00 ea.
3+ $1,710.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Metric(IEC), B3/B14 Face-Mounted Motor: 15HP, 3555/2940 RPM, Washdown (IP55) Enclosure, 160M Frame, B3/B14, 230/460V, 3PH, 60/50HZ, Name Plate Amps 34.4/17.2&40.0/20.0, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 91, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation.

Meets North American performance standards and EPACT energy efficiency mandates. Features 1.15 service factors and B3/B14 face mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in North America.

Built to meet international standards and features IP55 weatherproof enclosures, 60/50 Hz interchangeability (60Hz 230/460 V & 50Hz 200/400V), dual stamped nameplates, CE mark, and F3 conduit box location.

Documents are in PDF format

Product Specifications

    • HORSEPOWER15
    • ENCLOSUREIP55
    • FRAME160M
    • MOUNTINGC-Face Rigid
    • NAMEPLATE RPM3555
    • PHASE3
    • MOTOR RPM 60Hz3555
    • MOTOR RPM 50Hz2940
    • VOLTAGE230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • ROTATIONREV
    • WEIGHT270
    • ULY
    • CSAY
    • LEESON MODEL NO.C160T34FZ4CC
    • UPC69172003756
    • DESIGNSq Cage Inductor Run
    • MANUFACTURER PART #193373.6
    • FRAME MATERIALCast Iron
    • FL AMPS34.4/17.2&40.0/20.0
    • BEARING-DRIVE-END6309
    • FL EFFICIENCY91
    • BRANDLeeson
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!