take 10% off our everday low prices!

Offer applied at final checkout

Marathon Motors Fire Pump Motor, H813, 350HP, 460V, 1800RPM, 3PH, 447TS FR, DP

Actual product may differ from image shown

Marathon Motors Fire Pump Motor, H813, 350HP, 460V, 1800RPM, 3PH, 447TS FR, DP

Item #: WBB870096

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13,663.00

$2,277.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $13,663.00 or save 3% on purchase.

Quantity

Customers Also Viewed

Marathon Motors Fire Pump Motor, H813, 350HP, 460V, 1800RPM, 3PH, 447TS FR, DP

For use on pumps designed for fire pump duty and installed per NFPA-20. These Dripproof motors are intended for installation in relatively clean and dry environments. Fire Pumps motors are not recommended for use with variable frequency drives.

Product Specifications

  • HORSEPOWER350
  • ENCLOSUREDP
  • FRAME447TS
  • BRANDMarathon Motors
  • MOUNTINGRigid
  • MOTOR RPM 60Hz1800
  • MOTOR RPM 50Hz1500
  • RPM1800/1500
  • PHASE3
  • VOLTAGE460
  • SERVICE FACTOR1.15
  • AMBIENT TEMP C50
  • ENCLOSURE TYPEOpen/Drip Proof
  • OPPOSITE END BEARING6314
  • WEIGHT2064
  • ULUL Listed
  • CSAY
  • DUTYContinuous
  • MANUFACTURERS PART NUMBERH813
  • RPM RANGE1701-1800
  • MODEL NUMBER447TSTDN7027
  • 60 HERTZ RPMS1800
  • 60 HERTZ kW260
  • KVA-CODEF
  • 50 Hertz FL eFF94.50 Percent
  • is_motorYes
  • 50 Hertz Voltage380
  • 50 Hertz FL Amps418
  • FL EFFICIENCY95.4
  • 50 Hertz SF1.15
  • 50 Hertz HP300
  • 50 Hertz kW224
  • CEY
  • NEMA DESIGNB
  • STARTING TYPEPWS & YDRUN
  • IP CODE12
  • ORIENTATIONHorizontal
  • BEARING-DRIVE-END6314
  • ASSEMBLYF1 (F2 Modification Available)
  • DRIVE END BEARING SIZE6314
  • OPPOSITE END BEARING SIZE6314
  • FL AMPS405
  • INSULATION CLASSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Marathon Motors Fire Pump Motor, H193, 350HP, 460V, 3600RPM, 3PH, 447TS FR, DP

Item #: WBB870096

Not Yet Rated

Usually ships in 2 to 5 days

$15,249.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Fire Pump Motor, H813, 350HP, 460V, 1800RPM, 3PH, 447TS FR, DP

Marathon Motors Fire Pump Motor, H813, 350HP, 460V, 1800RPM, 3PH, 447TS FR, DP

Item #: WBB870096

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top