Take 15% off your entire order!

Offer applied at checkout

WEG Jet Pump Motor, 00136ES1BJP56C, 1 HP, 3600 RPM, 115/208-230 Volts, TEFC, 1 PH

Actual product may differ from image shown

WEG Jet Pump Motor, 00136ES1BJP56C, 1 HP, 3600 RPM, 115/208-230 Volts, TEFC, 1 PH

Item #: WBB881656

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $256.95

Save $12.85 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $256.95 ea.
  • Buy 3+ $246.95 ea.

Quantity

Customers Also Viewed

WEG Jet Pump Motor, 00136ES1BJP56C, 1 HP, 3600 RPM, 115/208-230 Volts, TEFC, 1 PH

These versatile motors have the torque and durability for the toughest commercial applications yet are also economical choices for residential applications.

Product Specifications

  • HORSEPOWER1
  • ENCLOSURETEFC
  • FRAME56C
  • BRANDWEG
  • MOUNTINGRigid
  • MOTOR RPM 60Hz3600
  • RPM3600
  • PHASE1
  • VOLTAGE115/208-230
  • HERTZ60
  • SERVICE FACTOR1.15
  • ENCLOSURE TYPETotally Enclosed
  • MANUFACTURERS PART NUMBER00136ES1BJP56C
  • RPM RANGE3001-3600
  • FL AMPS6.40
  • TYPEJet Pump-56C(Keyed)
  • KILOWATS0.75
  • is_motorYes
  • C-DIMENSION INCHES12.677
  • FL EFFICIENCY67
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WEG Jet Pump Motor, 00136ES1BJPR56J, 1 HP, 3600 RPM, 115/208-230 Volts, TEFC, 1 PH

Item #: B881669

Not Yet Rated

Usually ships in 3 to 6 days

$288.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Jet Pump Motor, 00136ES1BJP56C, 1 HP, 3600 RPM, 115/208-230 Volts, TEFC, 1 PH

WEG Jet Pump Motor, 00136ES1BJP56C, 1 HP, 3600 RPM, 115/208-230 Volts, TEFC, 1 PH

Item #: WBB881656

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant