Pool & Pump Motors
Availability
Phase
Free Shipping
Brand
RPM
Horsepower
Length
Voltage
Type
Height
Price
Related Products
Our pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion proof ratings. Applications for these run the gamut from swimming pool pumps to medium and high thrust in-line pumps used in water treatment plants. Horse powers range in size from 1/3 through 75 HP. Features Class H insulated motor with AEGIS® bearing protection ring installed internally Oversized ball bearings with locked drive end ...
Baldor-Reliance Motor, ... Features: Super-E Premium Efficient Motor Heavy gauge steel frames Moisture resistant ISR® (Inverter Spike Resistant) copper windings Over-sized ball bearings with locked drive end construction to minimize endplay Low-loss electrical grade lamination steel Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends Three year warranty Typical Applications: Designed for operations where continuous or frequent duty is required. Usable for a wide variety of applications for circulating and transferring fluids. Mounting designed to ...
Baldor-Reliance Pump Motor, EJMM3610T-G, 3 Phase, 3 HP, 208-230/460 Volts, 3600 RPM, 60 HZ, TEFC, 182JM Our pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion proof ratings. Applications for these run the gamut from swimming pool pumps to medium and high thrust in-line pumps used in water treatment plants. Horse powers range in size from 1/3 through 75 HP. Features Class H insulated motor ...
Baldor-Reliance Motor, 1.5HP,1760RPM,3PH,60HZ,145JM,3529M,OPSB Features: Super-E Premium Efficient Motor Heavy gauge steel frames Moisture resistant ISR® (Inverter Spike Resistant) copper windings Over-sized ball bearings with locked drive end construction to minimize endplay Low-loss electrical grade lamination steel Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends Three year warranty Typical Applications: Designed for operations where continuous or frequent duty is required. Usable for a wide variety of applications for circulating and ...
Baldor-Reliance Motor, ... Features: Super-E Premium Efficient Motor Heavy gauge steel frames Moisture resistant ISR® (Inverter Spike Resistant) copper windings Over-sized ball bearings with locked drive end construction to minimize endplay Low-loss electrical grade lamination steel Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends Three year warranty Typical Applications: Designed for operations where continuous or frequent duty is required. Usable for a wide variety of applications for circulating and transferring fluids. Mounting designed to ...