Pool & Pump Motors
Availability
Horsepower
Phase
Brand
Free Shipping
RPM
Length
Voltage
Height
Type
Price
Related Products
Baldor-Reliance Motor, ... Features: Super-E Premium Efficient Motor Heavy gauge steel frames Moisture resistant ISR® (Inverter Spike Resistant) copper windings Over-sized ball bearings with locked drive end construction to minimize endplay Low-loss electrical grade lamination steel Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends Three year warranty Typical Applications: Designed for operations where continuous or frequent duty is required. Usable for a wide variety of applications for circulating and transferring fluids. Mounting designed to ...
Baldor-Reliance Motor, ... Features: Super-E Premium Efficient Motor Heavy gauge steel frames Moisture resistant ISR® (Inverter Spike Resistant) copper windings Over-sized ball bearings with locked drive end construction to minimize endplay Low-loss electrical grade lamination steel Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends Three year warranty Typical Applications: Designed for operations where continuous or frequent duty is required. Usable for a wide variety of applications for circulating and transferring fluids. Mounting designed to ...
Baldor-Reliance Motor, ... Features: Super-E Premium Efficient Motor Heavy gauge steel frames Moisture resistant ISR® (Inverter Spike Resistant) copper windings Over-sized ball bearings with locked drive end construction to minimize endplay Low-loss electrical grade lamination steel Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends Three year warranty Typical Applications: Designed for operations where continuous or frequent duty is required. Usable for a wide variety of applications for circulating and transferring fluids. Mounting designed to ...
Baldor-Reliance Motor, ... Features: Super-E Premium Efficient Motor Heavy gauge steel frames Moisture resistant ISR® (Inverter Spike Resistant) copper windings Over-sized ball bearings with locked drive end construction to minimize endplay Low-loss electrical grade lamination steel Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends Three year warranty Typical Applications: Designed for operations where continuous or frequent duty is required. Usable for a wide variety of applications for circulating and transferring fluids. Mounting designed to ...
Baldor-Reliance Motor, ... Features: Super-E Premium Efficient Motor Heavy gauge steel frames Moisture resistant ISR® (Inverter Spike Resistant) copper windings Over-sized ball bearings with locked drive end construction to minimize endplay Low-loss electrical grade lamination steel Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends Three year warranty Typical Applications: Designed for operations where continuous or frequent duty is required. Usable for a wide variety of applications for circulating and transferring fluids. Mounting designed to ...