Take 15% off your entire order!

Offer applied at checkout

WEG Jet Pump Motor, .5036OS3EJPR56J, 0.5 HP, 3600 RPM, 208-230/460 Volts, ODP, 3 PH

Actual product may differ from image shown

WEG Jet Pump Motor, .5036OS3EJPR56J, 0.5 HP, 3600 RPM, 208-230/460 Volts, ODP, 3 PH

Item #: WBB881521

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $179.95

Save $9.00 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $179.95 ea.
  • Buy 3+ $172.95 ea.

Quantity

Customers Also Viewed

WEG Jet Pump Motor, .5036OS3EJPR56J, 0.5 HP, 3600 RPM, 208-230/460 Volts, ODP, 3 PH

These versatile motors have the torque and durability for the toughest commercial applications yet are also economical choices for residential applications.

Product Specifications

  • HORSEPOWER1/2
  • ENCLOSUREDP
  • FRAMEA56J
  • BRANDWEG
  • MOUNTINGC-Face Footless
  • MOTOR RPM 60Hz3600
  • RPM3600
  • PHASE3
  • VOLTAGE208-230/460
  • HERTZ60
  • SERVICE FACTOR1.60
  • ENCLOSURE TYPEOpen/Drip Proof
  • MANUFACTURERS PART NUMBER.5036OS3EJPR56J
  • RPM RANGE3001-3600
  • FL AMPS0.96
  • TYPEJet Pump-56J(Threaded)
  • KILOWATS0.37
  • is_motorYes
  • C-DIMENSION INCHES10.985
  • FL EFFICIENCY66
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WEG Jet Pump Motor, .5036OS3EJPR56C, 0.5 HP, 3600 RPM, 208-230/460 Volts, ODP, 3 PH

Item #: B881690

Not Yet Rated

Usually ships in 3 to 6 days

$167.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Jet Pump Motor, .5036OS3EJPR56J, 0.5 HP, 3600 RPM, 208-230/460 Volts, ODP, 3 PH

WEG Jet Pump Motor, .5036OS3EJPR56J, 0.5 HP, 3600 RPM, 208-230/460 Volts, ODP, 3 PH

Item #: WBB881521

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant