x

Take 15% off your entire order!

Offer applied at checkout

US Motors 56 C Flange 6.5" Dia. Pool, 1 HP, 1-Phase, 3450 RPM Motor, EB228

Actual product may differ from image shown

US Motors 56 C Flange 6.5" Dia. Pool, 1 HP, 1-Phase, 3450 RPM Motor, EB228

Item #: WBB466086

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $167.95

Save $8.40 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $167.95 ea.
  • Buy 3+ $161.95 ea.

Quantity

Customers Also Viewed

US Motors 56 C Flange 6.5 Dia. Pool, 1 HP, 1-Phase, 3450 RPM Motor
  • Emerson 56 C Flange Pool & Spa Motors
  • Switchless Design 6.5 Diameter
  • Categories C & J
  • Std Efficient
  • Low Service Factor
  • Up Rated

Product Specifications

  • HORSEPOWER1
  • BRANDUS Motors
  • MOUNTINGC-Face Footless
  • MOTOR RPM 60Hz3450
  • RPM3450
  • PHASE1
  • VOLTAGE115/230
  • HERTZ60
  • SERVICE FACTOR1
  • RPM RANGE3001-3600
  • LOCKED ROTOR TORQUE14.84 OZFT
  • LOCKED ROTOR AMPS25.24
  • BREAK DOWN TORQUE72.29 OZFT
  • is_motorYes
  • INSULATION CLASSB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

US Motors 56 C Flange 6.5" Dia. Pool, 1 1/2 HP, 1-Phase, 3450 RPM Motor, EB229

Item #: B466147

Not Yet Rated

Usually ships in 2 to 5 days

$181.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
US Motors 56 C Flange 6.5" Dia. Pool, 1 HP, 1-Phase, 3450 RPM Motor, EB228

US Motors 56 C Flange 6.5" Dia. Pool, 1 HP, 1-Phase, 3450 RPM Motor, EB228

Item #: WBB466086

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant