Customers Also Viewed
Product Information
Customer Review
Product Q&A
2 Bolt Flange Ball Bearing
Medium duty, cast iron housing material, 1-15/16" bore diameter and set screw locking type. Mounting bolt size is 5/8" and mounting holes center to center is 7-1/4". Dimensions: 8-1/2 L" x 2-5/16 W" x 5-1/4 H", 9.6 lbs. Temperature Range: -20° to 200°F.
Medium duty, cast iron housing material, 1-15/16" bore diameter and set screw locking type. Mounting bolt size is 5/8" and mounting holes center to center is 7-1/4". Dimensions: 8-1/2 L" x 2-5/16 W" x 5-1/4 H", 9.6 lbs. Temperature Range: -20° to 200°F.
Product Specifications
- BRANDBrowning
- LOCKING TYPESet Screw
- DUTYMedium Duty
- HOUSING MATERIALCast Iron
- INSERTBall Bearings
- DESCRIPTION2 Bolt Flange
- MANUFACTURERS PART NUMBERVF2S-331
- TEMPERATURE RANGE °F-20 to 200
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Mounted Ball Bearing, Flange, 2 Bolt, 1-15/16" Bore Browning VF2S-231
Item #: B235272
Not Yet Rated
Usually ships in 14 to 17 days
$114.95

Mounted Ball Bearing, Flange, 2 Bolt, 1-15/16" Bore Browning VF2S-331
$149.95
- Product Information
- Customer Review
- Product Q&A