Take 15% off your entire order!

Offer applied at checkout

+

IKO Machined Type Needle Roller Bearing METRIC TAF263420, 26mm Bore, 34mm OD

IKO Machined Type Needle Roller Bearing METRIC TAF263420, 26mm Bore, 34mm OD

Item #: WBB1498908

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $18.50

Save $0.93 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Machined Type Needle Roller Bearing METRIC TAF263420, 26mm Bore, 34mm OD

IKO Machined Type Needle Roller Bearing consists of solid outer ring, rollers and retainer, without inner ring. They are with low sectional height, large load ratings and rigidity, and come with no seals. Proper lubricant must be applied when they are used, as prepacked grease is not provided for these series. GTR series are full compliment bearings with mallet-shaped rollers that are guided by guide rail and groove to minimize skewing. These bearings are suitable for applications with heavy loads, shock loads or oscillating motions. Machined Type needle roller bearings are generally used with shafts without inner rings. 0.2µmRa or less shaft surface finish and HRC 58 to 64 shaft hardness are recommended. When these requirements are not possible, use of IKO Inner Rings are recommended.

Product Specifications

  • BRANDIKO
  • DYNAMIC LOAD RATING (N)20600
  • MAX SPEED / OIL (RPM)15000
  • STATIC LOAD (N)33800
  • WIDTH (mm)20
  • APPROPRIATE INNER RINGLRT222620
  • OD MM (INCH)34
  • HOUSING SHOULDER DIA MAX (mm)32
  • WIDTH (C) TOLERANCE (mm)+0 / -0.120
  • SERIESTAF
  • TOLERANCEISO Class 0
  • MANUFACTURERS PART NUMBERTAF263420
  • O.D. TOLERANCE (mm)+0 / -0.011
  • MAX SPEED / GREASE (RPM)9000
  • BORE TOLERANCE (mm)+0.033 / +0.020
  • OUTER RING CORNER RADIUS MIN. (mm)0.3
  • BORE (mm)26
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IKO Machined Type Needle Roller Bearing METRIC TAF263416, 26mm Bore, 34mm OD

Item #: B1498813

Not Yet Rated

Usually ships in 3 to 6 days

$17.75

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Machined Type Needle Roller Bearing METRIC TAF263420, 26mm Bore, 34mm OD

IKO Machined Type Needle Roller Bearing METRIC TAF263420, 26mm Bore, 34mm OD

Item #: WBB1498908

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IKO Machined Type Needle Roller Bearing METRIC TAF263420, 26mm Bore, 34mm OD
    IKO Machined Type Needle Roller Bearing METRIC TAF263420, 26mm Bore, 34mm OD
    IKO Machined Type Needle Roller Bearing METRIC TAF263420, 26mm Bore, 34mm OD
    IKO Machined Type Needle Roller Bearing METRIC TAF263420, 26mm Bore, 34mm OD
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant