Take 15% off your entire order!

Offer applied at checkout

IKO Shell Type Needle Roller Bearing METRIC, Closed End, 20mm Bore, 26mm OD, 20mm Width

IKO Shell Type Needle Roller Bearing METRIC, Closed End, 20mm Bore, 26mm OD, 20mm Width

Item #: WBB1002064

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $8.00

Save $0.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Shell Type Needle Roller Bearing METRIC, Closed End, 20mm Bore, 26mm OD, 20mm Width, Part# TLAM2020

IKO Shell Type Needle Roller Bearing (often called Drawn Cup) consists of outer ring that is made from accurately drawn thin special steel plate, needle rollers and with or without retainer. The Shell Type Needle Roller Bearings have smallest sectional height and weight among all of needle roller bearings, and have relatively high load ratings. Needle roller bearing with retainer can be used for high-speed applications as the retainer and the thrust ring precisely guide the rollers. Shell Type Needle Roller Bearings are not provided with pre-packed lubricant. Proper lubrication must be applied when these bearings are used. Shell Type needle roller bearings are generally used with shafts without inner rings. 0.2?mRa or less shaft surface finish and HRC 58 to 64 shaft hardness are recommended. When these requirements are not possible, use of IKO Inner Rings are recommended.

Accuracy: The outer ring of Shell Type Needle Roller Bearings cannot avoid deformation by heat treatment due to their thin cross sections. It is not appropriate to take a direct measurement on the outer ring. Use Standard Mounting Dimensions shown for shaft and housing diameters. Tolerance of outer ring Width is +0 to -0.20 mm.

Product Specifications

  • BRANDIKO
  • DYNAMIC LOAD RATING (N)14500
  • STATIC LOAD RATING (N)24700
  • MAX SPEED / OIL (RPM)20000
  • WIDTH (mm)20
  • APPROPRIATE INNER RINGIRT1720
  • SHAFT MAX (mm)20
  • DESCRIPTIONShell Type Needle Roller Bearing - METRIC (Closed End)
  • MANUFACTURERS PART NUMBERTLAM2020
  • MAX SPEED / GREASE (RPM)12000
  • HOUSING MAX (mm)25.993
  • OD (mm)26
  • SHAFT MIN (mm)19.987
  • BORE (mm)20
  • HOUSING MIN (mm)25.972
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IKO Shell Type Needle Roller Bearing METRIC, Closed End, 20mm Bore, 26mm OD, 30mm Width

Item #: B1002196

Not Yet Rated

Usually ships in 3 to 6 days

$9.20

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Shell Type Needle Roller Bearing METRIC, Closed End, 20mm Bore, 26mm OD, 20mm Width

IKO Shell Type Needle Roller Bearing METRIC, Closed End, 20mm Bore, 26mm OD, 20mm Width

Item #: WBB1002064

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant