Needle Roller Bearings
Needle roller bearings are offered in a variety of sizes and styles for a variety of applications, including thrust and radial loads. We feature thrust and radial needle roller bearings, thrust needle roller bearings, and needle roller thrust bearings. All are built for precision and durability and designed to help you increase performance.
Most Relevant
Compare
1
1
Ships in 3 Business Days
Dynamic Load Rating (N)
106000
Grease Max Speed
2100 rpm
Oil Max Speed
3500 rpm
Compare
1
1
Ships in 3 Business Days
Static Load Rating
6090 N
Compare
1
1
Ships in 2 Business Days
Static Load Rating
13910 N
Compare
1
1
Ships in 5 Business Days
Static Load Rating
9490 N
Compare
1
1
Ships in 50 Business Days
Dynamic Load Rating (N)
14400
Grease Max Speed
11400 rpm
Oil Max Speed
19000 rpm
Static Load Rating
20000 N
Compare
IKO Shell Type Needle Roller Bearing METRIC, Heavy Duty, 30mm Bore, 40mm OD, 30mm Width
Model #: WBB1002507
2
2
Ships in 3 Business Days
Dynamic Load Rating (N)
36700
Grease Max Speed
7200 rpm
Oil Max Speed
12000 rpm
Static Load Rating
60700 N