Take 15% off your entire order!

Offer applied at checkout

Buyers 90° Male Pipe Elbow, H3529x4, 1/4" X 1/4" Npt Male To Male - Min Qty 22

Buyers 90° Male Pipe Elbow, H3529x4, 1/4" X 1/4" Npt Male To Male - Min Qty 22

Item #: WBB918837

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.72 up to 44% OFF

Minimum Quantity: 22

Price: $1.52

Save $0.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Buyers 90° Male Pipe Elbow, H3529X4, 1/4" X 1/4" NPT Male To Male

  • Typical Application: Grease,instrumental and most hydraulic systems
  • Pressure: Up to 3000 PSI depending on pipe size.
  • Sealing Method: 1-piece tapered pipe,dryseal (NPTF)
  • Vibration Rating: Fair resistance
  • Material: Carbon steel - AISI/ SAE 12L14
  • Advantage: Dryseal pipe threads(NPTF), zinc plate, compact size, broadselection of styles and sizes.
  • Conformance: Meets SAE specifications


  • Product Specifications

    • MALE PIPE THREAD 11/4"
    • MALE PIPE THREAD 21/4"
    • MANUFACTURERS PART NUMBERH3529X4
    • BRANDBuyers Products
    • FEMALE PIPE THREAD 2--
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Buyers Male Connector, H5205x8x8, 1/2" Tube O.D., 1/2" Npt - Min Qty 27

    Item #: B919776

    Not Yet Rated

    Usually ships in 3 to 6 days

    $1.22

    Close

    22 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Buyers 90° Male Pipe Elbow, H3529x4, 1/4" X 1/4" Npt Male To Male - Min Qty 22

    Buyers 90° Male Pipe Elbow, H3529x4, 1/4" X 1/4" Npt Male To Male - Min Qty 22

    Item #: WBB918837

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant