Gear Pumps
Related Products
Quiet operation meets OSHA regulations (80dBA) 2 speed operation allows for faster cylinder advance Full load starting capacities Internal filter keeps contamination from damaging pump 10 ft. hand held remote control allows user to control cylinder in up or down position
Dynamic Gp-F20 series hydraulic gear pump offers an aluminium body with cast iron end plate construction, high pressure hydraulic gear pump with 11 displacement sizes from 0.24 to 1.95 cu in/rev³ . Ideal for a wide variety of applications from agriculture markets, construction, mining, turf care, mobile markets and more. Low noise levels and a compact design with standard mounting flange is sae a - 2 bolt makes this your first choice in hydraulic gear pumps.
Supports Buyers BPC1010-Series, HydraStar™ C1010 - Series, Commercial C101/ C102, Permco DM640-Series Kit Includes: Transmission Plate,(2) Pump Plates,(2) Coupling Nuts, (2) 5/8" Bolts, (4) Flat Washers, (2) Lock Washers,Instructions
Dynamic Gp-F20 series hydraulic gear pump offers an aluminium body with cast iron end plate construction, high pressure hydraulic gear pump with 11 displacement sizes from 0.24 to 1.95 cu in/rev³ . Ideal for a wide variety of applications from agriculture markets, construction, mining, turf care, mobile markets and more. Low noise levels and a compact design with standard mounting flange is sae a - 2 bolt makes this your first choice in hydraulic gear pumps.
Dynamic Hydraulic Gear Pumps are compact ,high performance,high pressure gear pumps that are constructed of heavy strength aluminium body and cast iron end plates with displacements from .07 to .55 cu. in/rev³. Used in agriculture, compactors, mobile applications etc- mounting flange is SAE aa- 2 bolt standard ports are SAE-8 inlet and SAE-6 outlet- standard drive shaft 1/2" inch straight shaft with 1/8 key.