- Maximum working pressure: 10,000 psi/ 700 bar
- High strength reinforced alloy aluminum reservoir is lightweight and corrosion resistant
- Internal pressure relief value for over load protection
- Suggested air pressure range: 90-175 psi/ 6-12 bar
- Designed to be used with single acting cylinders
- Operates in all positions including vertical and horizontal
- Dust cover protection for the release control bar
- Dual stage release valve
- Model PA2000 features high pressure, high flow perfomance
BVA Hydraulic Treadle Air Pump, 122 Cu.In. Usable Oil
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$950.36
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11.14 |
| Width | 5.79 |
| Height | 7.99 |
Product Details
| Operation | Single Acting |
| Internal Pressure at Capacity | 10000 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | PA2000 |
| Brand | BVA Hydraulics |
| Oil Capacity (In³) | 122.1 in |