- Two speed operation for fast cylinder advance and improved productivity
- Models available with auto return valve
- Internal relief valves for overload protection
BVA Hydraulic Rotary Air Pump, 4 HP, 3 Gallon, 4 Way/3 Position Manual Valve
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7,249.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17.441 |
| Width | 12.795 |
| Height | 15.748 |
Product Details
| Horsepower | 4 |
| Oil Capacity | 3 Gallon |
| Operation | Double Acting |
| Internal Pressure at Capacity | 10000 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | PARM4003 |
| Brand | BVA Hydraulics |
| Oil Capacity (In³) | 693 in |