- Quiet operation meets OSHA regulations (80dBA)
- 2 speed operation allows for faster cylinder advance
- Full load starting capacities
- Internal filter keeps contamination from damaging pump
- 10 ft. hand held remote control allows user to control cylinder in up or down position
BVA Hydraulic Electric Pump, 1 HP, 2 Gallon, 4 Way/3 Position Manual Valve, 10' Pendant
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6,439.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17.5 |
| Width | 12.75 |
| Height | 19.625 |
Product Details
| Horsepower | 1 |
| Oil Capacity | 2 Gallon |
| Includes | Pendant |
| Operation | Double Acting |
| Internal Pressure at Capacity | 10000 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | PE40W4N02A |
| Brand | BVA Hydraulics |
| Oil Capacity (In³) | 462 in |