Wetline Kits
Brand
Price
Related Products
Side mount reservoir Reservoir bracket kit with fasteners 46 GPM cast iron pump/valve combination with bracket 6-foot of internally reinforced 1-1/4" suction hose Two 1-1/4" barbed adaptor fittings One 1-1/2" x 1-1/4" reducing bushing Two 1-1/4" S.S. hose clamps One 1" high pressure swivel adaptor One 1" wing type high pressure quick detach coupler One 6-foot long 1" high pressure hose
Sturdy 12 gauge steel construction Fully baffled Includes a 1/4 turn filler breather unit and domed vent Includes hardware mounting kit, sight temp.,level gauge.
The 70 Gallon Upright Aluminum Reservoir from Buyers Products features high-quality aluminum construction for lighter weight and excellent heat dissipation. It includes a diamond tread finish on the upper half and mounts behind the cab, making it an attractive and convenient addition to your truck. The 70 gallon tank is fully baffled to keep oil cool and moving correctly. The reservoir features a chrome filler breather cap and a sight/temperature gauge. A hardware mounting kit is included. Product Common Use: Dump Trucks, Walking Floor/Live Floor Applications, Truck and Trailer Hydraulic ...
Global restrooms have a sturdy framework featuring an incredibly strong, one-piece continuous door frame. The latest upgrades also increased the side panel thickness by an additional 12% and the tank and urinal are larger, stronger and easier to clean. While you might think of the Global as an entry level restroom, it easily competes with any restroom for quality and durability.
High Country Plastics Aqua Tank, AQ-70, 70 Gallons 70 Gallon Stock Tank with an 1.25" drain plug. Durable, impact resistant poly construction to absorb force with out breaking or cracking. Aqua green.