Take 15% off your entire order!

Offer applied at checkout

Springer Controls/MERZ A104/016-CB2,16A,3-Pole, Disconnect Switch, Black/Grey, Center-Mount, Lockout

Springer Controls/MERZ A104/016-CB2,16A,3-Pole, Disconnect Switch, Black/Grey, Center-Mount, Lockout

Item #: WBB525384

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$55.00 up to 51% OFF

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Springer Controls/MERZ A104-016-CB2,16A,3-Pole, Disconnect Switch, Black/Grey, Center-Mount, Lockout

This is a center mounting (22.5mm hole as opposed to 4 screws) disconnect switch. The switch and the handle are attached to the 22.5 mm panel-hole with washers and nuts (included.) MERZ has long been the industry standard in UL certified Disconnect Switches. MERZ disconnect switches are second to none for quality and reliability.

Springer Controls-MERZ Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and industrial applications. Switches are available in front (panel) mounting, center mounting, and din rail mounting varieties. A variety of handles are available. For additional poles and accessories please visit the Springer Controls|Merz Accessories for Disconnect Switches page on www.globalindustrial.com.

Product Specifications

  • BRANDSpringer Controls
  • MANUFACTURERS PART NUMBERA104-016-CB2
  • CERTIFICATIONScULus
  • INCLUDESSwitch, Handle, Center Mount Kit
  • AWG14+
  • POLES3
  • HANDLE COLORBlack/Grey
  • WIDTH INCHES1.75
  • DEPTH INCHES1.75
  • HEIGHT INCHES2.24
  • AMPS16
  • MAX VOLTAGE600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Springer Controls/MERZ A104/016-CB2,16A,3-Pole, Disconnect Switch, Black/Grey, Center-Mount, Lockout

Springer Controls/MERZ A104/016-CB2,16A,3-Pole, Disconnect Switch, Black/Grey, Center-Mount, Lockout

Item #: WBB525384

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant