Paragon 2028C Pro-Deluxe Warmer Heated Spout Front Controls, 9-1/4"W x 11-3/4"D x 9"H - Model C
Write a Review
|
Questions & Answers (0)
Product Description
Paragon 2028C Pro-Deluxe Warmer Heated Spout Front Controls- Model C
NEW!!!! The Pro-Deluxe warmer dispenses directly from a #10 can or the optional stainless steel insert jar (part # 598120). Features a stainless steel body, lighted master ON/OFF toggle switch and it uses a 500 watt band element with an adjustable thermostat to keep your toppings at perfect temperature all day long.
Ideal for use in convenience stores, concession stands, vending carts, break rooms, restaurants, snack bars, ice cream shops, cafeterias and more! Heats up to 200 degrees Fahrenheit and great for nacho cheese, soft caramel, & fudge!
ETL tested and approved to UL 197 and NSF-4.
This unit is NOT intended for butter.
NEW!!!! The Pro-Deluxe warmer dispenses directly from a #10 can or the optional stainless steel insert jar (part # 598120). Features a stainless steel body, lighted master ON/OFF toggle switch and it uses a 500 watt band element with an adjustable thermostat to keep your toppings at perfect temperature all day long.
Ideal for use in convenience stores, concession stands, vending carts, break rooms, restaurants, snack bars, ice cream shops, cafeterias and more! Heats up to 200 degrees Fahrenheit and great for nacho cheese, soft caramel, & fudge!
ETL tested and approved to UL 197 and NSF-4.
This unit is NOT intended for butter.
PRICE
$639.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/4 in |
| Depth | 11-3/4 in |
| Height | 9 in |
Product Details
| Type | Pro-Deluxe Warmer Heated Spout Front Controls |
| Wattage | 500 W |
| Material | Stainless Steel |
| Description | Pro-Deluxe Warmer |
| Manufacturers Part Number | 50374 |
| Brand | Paragon |
Warranty
| Warranty | 3 Years On Parts |
Compliance & Certifications
| Certifications | ETL Tested To UL Standards, CSA, NSF |