Mounting feet for NEMA 4X Enclosure
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Brand | Bryant |
Related Products
Ideal motor controller suitable as a disconnect. Toggle motor controllers/disconnects can be built into equipment and enclosures with either box or panel-mount installation. Strong on/off action with quick-make, slow break operation provides long-life reliability; 10,000 amp high fault short circuit withstand rating.
This disconnect switch is designed for use with an enclosure. The handle mounts to an enclosure door (4-hole.) The switch mounts to a din-rail (rear.) This switch requires a shaft-extender (sold separately.) There are a variety of adjustable shaft-extenders available to ensure a perfect fit. MERZ has long been the industry standard in UL certified Disconnect Switches. MERZ disconnect switches are second to none for quality and reliability. Springer Controls|MERZ Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and ...
Springer Controls/MERZ ML1-040-AR3, 40A,3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable
This is a 4-screw, front panel mounting disconnect switch. Both the switch and the handle are attached to the panel by these four screws (included.) MERZ has long been the industry standard in UL certified Disconnect Switches. MERZ disconnect switches are second to none for quality and reliability. Springer Controls-MERZ Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and industrial applications. Switches are available in front (panel) mounting, center mounting, and din rail mounting varieties. A variety of ...
Springer Controls/MERZ ML1-025-CB2, 25A,3-Pole, Disconnect Switch, Black/Grey, Center-Mount, Lockout
This is a center mounting (22.5mm hole as opposed to 4 screws) disconnect switch. The switch and the handle are attached to the 22.5 mm panel-hole with washers and nuts (included.) MERZ has long been the industry standard in UL certified Disconnect Switches. MERZ disconnect switches are second to none for quality and reliability. Springer Controls-MERZ Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and industrial applications. Switches are available in front (panel) mounting, center mounting, and din rail ...
ACI Enclosed Fused Disconnect use Class CC Fuses. 4 Power Poles - 3 Fused and 1 Non-Fused NO SAG SHAFT - Shaft goes completely through the switch to provide maximum shaft rigidity Unique patented Fuse Holder is completely enclosed within the switch body for operator safety Fuses are retained by a removable, insulated safety cap Accepts Class CC rejection style fuse (30 Amp max)