Drum & Selector Switches
Related Products
This disconnect switch is designed for use with an enclosure. The handle mounts to an enclosure door (4-hole.) The switch mounts to a din-rail (rear.) This switch requires a shaft-extender (sold separately.) There are a variety of adjustable shaft-extenders available to ensure a perfect fit. MERZ has long been the industry standard in UL certified Disconnect Switches. MERZ disconnect switches are second to none for quality and reliability. Springer Controls|MERZ Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and ...
Multi Function: Each timer can function as "On Delay", "Repeat Cycle", "Off Delay" or "Reverse Repeat Cycle" timer Multi Range: Each timer offers a choice of (4) timing ranges: 0.05 / 1 Sec. : 0.12 / 10 Sec.: 0.6 Sec. / 1 Min.: 6 Sec. / 10 Min. or 0.05 / 1 Min. N: 0.12 / 10 Min.: 0.6 Min. / 1 Hour: 1 Min. / 10 Hour. Multi Input Voltage: Each timer offers input voltages from 24 VAC / VDC through 240 VAC / VDC, 50 / 60 Hz without changing wiring or dip switches.
This is a shaft extender for A105,ML1,ML2 and ML3 series disconnect switches. This extender can easily be cut in the field for a perfect fit. There is also a sliding coupling for additional control. A shaft extender is required for a disconnect switch with a suffix beginning with S. For example ML1-25-SB3.
The ACI 86 Series On Delay Timers offer two (2) different time spans, a choice of four (4) different timing ranges within each time span and a wide range of operating voltages. Multi Range: By simply setting the time span switch and multiplier switch located on the timer faceplate to the proper position, the timer's range is automatically set. The faceplate dial automatically changes to indicate the timer's time range. Thus, the correct time range is always shown on the faceplate eliminating any confusion concerning the timer's timing range. Wide Range Of Input Voltages: A wide range of ...
Multi Function: Each timer can function as "On Delay", "Repeat Cycle", "Off Delay" or "Reverse Repeat Cycle" timer Multi Range: Each timer offers a choice of (4) timing ranges: 0.05 / 1 Sec. : 0.12 / 10 Sec.: 0.6 Sec. / 1 Min.: 6 Sec. / 10 Min. or 0.05 / 1 Min. N: 0.12 / 10 Min.: 0.6 Min. / 1 Hour: 1 Min. / 10 Hour. Multi Input Voltage: Each timer offers input voltages from 24 VAC / VDC through 240 VAC / VDC, 50 / 60 Hz without changing wiring or dip switches.