Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advanced Controls

Model # :WBB613905

MPN #: 104214

Advance Controls 104214 Multi-Function/Range/Voltage Sec./Min. Timer, 11 pin, DPDT

Product Description
Multi Function: Each timer can function as "On Delay", "Repeat Cycle", "Off Delay" or "Reverse Repeat Cycle" timer

Multi Range:Each timer offers a choice of (4) timing ranges: 0.05 / 1 Sec. : 0.12 / 10 Sec.: 0.6 Sec. / 1 Min.: 6 Sec. / 10 Min. or 0.05 / 1 Min. N: 0.12 / 10 Min.: 0.6 Min. / 1 Hour: 1 Min. / 10 Hour.

Multi Input Voltage: Each timer offers input voltages from 24 VAC / VDC through 240 VAC / VDC, 50 / 60 Hz without changing wiring or dip switches.

PRICE
$99.95

Min. purchase quantity is 2
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.3 lbs

Product Details

Mounting Location11 Pin Octal Socket
Hertz50/60 Hz
Manufacturers Part Number104214
Operating Temperature+15° - +120° F ( - 10 - +50° C)
3 Phase 230V AC0.1 Sec. Max
Input Frequency250,000 Cycles
1 Phase 230V AC±1%
1 Phase 120V AC±10%
BrandAdvanced Controls
Coil Voltage24 - 240 VAC/VDC V