Advance Controls 128447, Single Phase Drum Switch Maintained
|
Questions & Answers (0)
Product Description
Economical UL Listed Reversing Drum Switch Manual Motor Controller for many Single & Three Phase applications. These Drum Switches are Enclosed in a weatherproof IP65 non-metallic enclosure with a Lever Handle and "FWD-OFF-REV" Legend Plate. UL Listed as
PRICE
$71.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/8 in |
| Depth | 2 7/8 in |
| Height | 4-5/16 in |
| Weight | 0.1 lbs |
Product Details
| GP Amps | 20 A |
| Color | Gray |
| Handle Type | Black Lever |
| Horsepower Rating @ 1 Phase 120V | 1 HP |
| Voltage | 600 VAC V |
| Horsepower Rating @ 1 Phase 230V | 3 HP |
| Material | Plastic Enclosure |
| Phase | 1 |
| Enclosure Material | Type 4X, Plastic |
| Manufacturers Part Number | 128447 |
| AWG | 12 AWG |
| Mounting Style | Enclosed |
| Brand | Advanced Controls |
Compliance & Certifications
| Environmental Rating | IP65 - Handle/Enclosure |
| Certifications | UL 508 Listed, cUL |