- Compact Low-Profile Speaker Microphone
- Works with: All TK models
Low Profile Speaker Mic
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | KMC-21 |
| For Use With | Kenwood Two-way radios |
| Rebate Available | No |
| Description | Low Profile Speaker Mic |
| Brand | Kenwood |
Warranty
| Warranty | 1 yr |
Related Products
Hit your Mark every time with the Hawk EC Lapel Microphone with Easy-Connect featuring the Alignment Guide Arrow! The Hawk EC is concealable, lightweight and comes complete with the new FIn Ultra Ambi eartip for all day comfort, an ambidextrous fit and enhanced acoustical engineering for a higher level of situational awareness. For Use With Harris Unity XG-100, XL200-P
Flare™ Compact Speaker/Microphone - Motorola/Blackbox/HYT/Relm/TEKK Radios Compact mini size speaker microphone with PTT. No stronger mini mic exists! Super rugged PTT switch, swivel clothing clip and heavy duty coil cord, includes 3.5mm audio port to add an optional listen-only earpiece. Compatible with Blackbox+, Motorola DTR Series™, CLS Series™, RDX Series™ and other 2 pin Motorola Radios.
Ear Phone Connection Nighthawk Bluetooth Lapel Microphone, BW-NTX5000 89SC Bluetooth Lapel Microphone technology has arrived for the two-way radio user! The NIGHTHAWK is the first and only Bluetooth Lapel Microphone that delivers secure encrypted Bluetooth technology, full-shift 12 hour talk time, easy pairing, no connectivity loss, and fully functional PTT. The unit features a replaceable professional earpiece with a patented Fin Ultra ear tip that plugs into a 3.5 audio jack on top of the microphone. You can also plug in additional earpieces for field versatility. The battery is ...
Never miss a call! Our testimonials prove that the HAWK Lapel Microphone is a favorite amongst law enforcement professionals. Law enforcement professionals compliment us on how effective the lapel microphone is on the job. The microphone with push-to-talk button is sensitive to a whisper. The kit comes equipped with the clear acoustic audio tube, right and left medium Fin Ultra ear tips. For Use With KENWOOD NEXEDGE NX220, NX320; TK208, 220, 240, 240D, 248, 250, 259, 260G, 270G, 272G, 308/320, 340/340D, 348, 350, 353, 359, 360G, 370G, 372G, 373G, 430, 431, 1373
The Rabbit "Listen Only" Classic Ear Hook is made of soft flexible rubber. In addition to comfort, the "outer" earpiece feature allows the unit to be worn by multiple users without compromising hygiene. The comfortable 15mm speaker rests securely in your ear, producing a rich, full, natural sound that can be heard only by the user wearing the earpiece. The speaker rotates to affix to either ear and moves up and down for a custom fit. This unit is for listening only and should be used with a shoulder microphone that is equipped with a 3.5mm audio jack. For Use With all MACOM/HARRIS MODELS; ...