- Features:
- This large-capacity polyethylene feeder will not rust, warp, deteriorate in sunlight or split
- Resists chemicals, cribbing, mildew and puncture
- Has bottom drain for easy cleaning.
Model # :WBB1507508
MPN #: 78110027
Behlen Country Poly Pro Hay Feeder, 24"L x 24"W x 28"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 in |
| Width | 33 in |
| Height | 28 in |
| Weight | 15 lbs |
Product Details
| Assembly Required | No |
| Type | Corner Stall Feeder |
| Animal Type | Horses |
| Color | Gray |
| Style | Bottom Drain |
| Country of Origin | United States |
| Capacity | 18 ft³ |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 78110027 |
Warranty
| Warranty | 1 yr |