Waldmann Mounting Clamp for ALD LED Task Light, for Pin Mount, 3.5" Span
Write a Review
|
Questions & Answers (0)
Product Description
Waldmann 19102506940 Task light / magnifier mounting clamp. Sold individually.
PRICE
$68.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.95 in |
| Width | 3.3 in |
| Height | 4.7 in |
Product Details
| Type | Mounting Clamp |
| Material | Steel/ Plastic |
| Package Quantity | 1 |
| Description | Mounting Clamp for ALD LED Task Light, for Pin Mount, 3.5" Span |
| Manufacturers Part Number | 19102506940 |
| Brand | Waldmann Lighting |