30 AMP 600V 3P DISC SW SHORT TOGGLE
Write a Review
|
Questions & Answers (0)
Product Description
Ideal motor controller suitable as a disconnect. Toggle motor controllers/disconnects can be built into equipment and enclosures with either box or panel-mount installation. Strong on/off action with quick-make, slow break operation provides long-life reliability; 10,000 amp high fault short circuit withstand rating.
PRICE
$90.95
5
5
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/4 in |
| Depth | 2-7/16 in |
| Weight | 0.5 lbs |
Product Details
| Max Voltage | 600 AC RMS V |
| Phase | 3 |
| Amperage | 30 A |
| Poles | 3 |
| Brand | Bryant |