TMX Mounting Kit For 6" Double Station Vise
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 3-224-996 |
| For Use With | 6" Double Station Vise |
| Brand | TMX |
Related Products
Buyers Products 6 Inch Surface Mount Oval Stop/Turn/Tail Light Kit is used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. With 10 LEDs, the light has a red colored lens and is hard-wired with a blunt cut lead and ring terminal. It features a surface mount install using the built-in black grommet with mounting holes. Lights are sold in bulk and backed with a limited lifetime warranty.
Hoffman CPMK24 Pole Mounting Kit, Fits B=24.00, SS/ galv Use to mount CONCEPT™, Networking and wall-mount enclosures to poles of various sizes and shapes. Simply attach the plated steel channel bar to the mounting holes at the back of the enclosure and wrap the stainless steel strap around the pole and through the bar. Kit includes two mounting channels, two straps suitable for 3-in. (76-mm) to 12-in. (305-mm) diameter pole and mounting hardware.
The fiberglass bars on the Rhythm inspire joy and movement. It is a space-saving design providing the African sounds of a wooden instrument without the maintenance challenges. Rhythm is a natural-sounding instrument in a beautiful, natural color and a percussive cousin to the Melody. Specifications: Style: Marimba Tonal Quality: Earthy/Percussive Notes: 9 Note Material: Coated Fiberglass Resonated: Yes Key/Scale: C Major Pentatonic Range: Alto/Soprano Mallets: 2 Black (80 Durometer) Dimensions: 23-3/4"L x 14-1/2"W x 40-7/8"H *Finished Height varies based on mounting, post style, and ...
These botanically inspired Butterflies can be installed as a full collection, or be added to our musical Flowers collection where they harmoniously complement each other like, well...butterflies and flowers! Specifications: Style: Bell Plate Tonal Quality: Bright/ Sustain Notes: 2 per Butterfly Note Material: Anodized Aluminum Resonated: No Key/Scale: Intervals of C Major Diatonic Scale Range: Alto/Soprano Mallets: 1 Black (80 Durometer) per Butterfly Dimensions: 16"L x 11-3/8"W x 33"H *Finished Height varies based on mounting, post style, and desired age group.
One of our smaller instruments, the Melody offers a beautiful sound with nine twinkly notes. As a smaller instrument, it can easily be paired with the Rhythm for a space-saving duo. The frame and resonator are made of robust, recycled plastic and the bright color hints of spring no matter what time of year it is played and enjoyed. Specifications: Style: Metallophones Tonal Quality: Bright/Sustaining Notes: 9 Note Material: Anodized Aluminum Resonated: Yes Key/Scale: C Major Pentatonic Range: Alto/Soprano Mallets: 2 Black (80 Durometer) Dimensions: 23-3/4"L x 16-3/16"W x 41-3/8"H ...