Hoffman CPMK24 Pole Mounting Kit, Fits B=24.00, SS/ galv
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman CPMK24 Pole Mounting Kit, Fits B=24.00, SS/ galv
Use to mount CONCEPT™, Networking and wall-mount enclosures to poles of various sizes and shapes. Simply attach the plated steel channel bar to the mounting holes at the back of the enclosure and wrap the stainless steel strap around the pole and through the bar. Kit includes two mounting channels, two straps suitable for 3-in. (76-mm) to 12-in. (305-mm) diameter pole and mounting hardware.
Use to mount CONCEPT™, Networking and wall-mount enclosures to poles of various sizes and shapes. Simply attach the plated steel channel bar to the mounting holes at the back of the enclosure and wrap the stainless steel strap around the pole and through the bar. Kit includes two mounting channels, two straps suitable for 3-in. (76-mm) to 12-in. (305-mm) diameter pole and mounting hardware.
PRICE
$425.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Material | Ss |
| Description | Pole Mounting Kits |
| Color | Galvanized |
| Manufacturers Part Number | CPMK24 |
| Fits Enclosure | when B = 24.00 in |
| Fits | B=24.00 |
| Brand | Hoffman |